Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Nerva BNAL Extra Long Nitrile Cleanroom Gloves
BIOPHARMAGREENER_CHOICE

Catalog No. 19668002 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-002 Medium
19-668-001 Small
19-668-003 Large
19-668-004 X-Large
19-668-007 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-668-002 Supplier Ansell Supplier No. BNALM
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Nitrile 16 in. elbow length gloves are resistant to a range of chemicals and reduce the risk of cross contamination.

  • Extra long 16 in. to provide elbow protection
  • Ambidextrous
  • Non-sterile
  • Textured, powder free, latex-free
  • ESD Properties
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
  • Beaded cuff
  • Non-particulating easy tear packaging
  • Double-donnable
  • Ideal for Controlled and Critical Environments, Production and Manufacturing, Lab and R&D
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Cleanroom Class Class 10 (ISO 4)
Color White
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BNAL-M
Series BioClean™ Nerva BNAL
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.