Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Master Lock™ No. 175 Padlocks

Click to view available options
Product Type:
Padlock (Commercial Boxed Packaging)
Padlock (Retail Card Packaging)
Specifications
Specifications
Width (English) | 2 in. |
Clearance (English) | 1 in. |
Clearance (Metric) | 2.5 cm |
Diameter (English) | 0.31 in. |
Diameter (Metric) | 0.8 cm |
Includes | Change Key |
Material | Brass |
Product Type | Padlock (Retail Card Packaging) |
For Use With (Application) | Residential Gates and Fences, Sheds, Workshops and Garage, Storage Lockers |
Width (Metric) | 5.08 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction