Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises No Smoking Sign, Iowa
Click to view available options
Material:
Aluminum
Plastic
Polystyrene
Mounting Type:
Corner Holes
Self-adhesive
Product Type:
Adhesive Label
No Smoking Sign
Window Decal
Dimensions (L x W):
5 x 7 in.
7 x 10 in.
10 x 14 in.
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Self-Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7 in. x 5 in. signs are sold 2/pack.
Certifications
State No Smoking Laws and Regulations
Specifications
Specifications
Material | Polystyrene |
Quantity | 1 Ea. |
Mounting Type | Self-adhesive |
For Use With (Application) | Communication |
Height (English) | 10 in. |
Width (English) | 14 in. |
Languages | English |
Dimensions (L x W) | 10 x 14 in. |
Displayed Text | No Smoking Pursuant to the Iowa Smokefree Air Act, For more information or to register a complaint call 1-888-944-2247 or visit www.IowaSmokefreeAir.gov |
Product Type | Adhesive Label |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction