Learn More
ZING™ Enterprises No Smoking Sign, Notice No Smoking
ZING Enterprises Eco Safety Sign is available in three sizes and four eco-friendly formats.
Supplier: ZING™ Enterprises 2838S
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- Include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Self-Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7 in. x 5 in. signs are sold 2/pack.
Specifications
Polystyrene | |
Self-adhesive | |
10 in. | |
English | |
Notice Smoking Of Any Type Is Prohibited On These Premises | |
White |
1 Ea. | |
Communication | |
14 in. | |
10 x 14 in. | |
Adhesive Label |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.