Learn More
ZING™ Enterprises No Smoking Sign, Notice No Smoking
ZING Enterprises Eco Safety Sign is available in three sizes and four eco-friendly formats.
$18.44 - $44.05
Catalog Number | Mfr. No. | Material | Mounting Type | Product Type | Dimensions (L x W) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Mounting Type | Product Type | Dimensions (L x W) | Price | Quantity & Availability | ||
18-001-685
|
ZING™ Enterprises
2838S |
Polystyrene | Self-adhesive | Adhesive Label | 10 x 14 in. |
Each for $29.35
|
|
||
18-000-446
|
ZING™ Enterprises
2838 |
Plastic | Corner Holes | No Smoking Sign | 10 x 14 in. |
Each for $35.25
|
|
||
18-001-993
|
ZING™ Enterprises
1834S |
Polystyrene | Self-adhesive | Adhesive Label | 5 x 7 in. |
Pack of 2 for $18.44
|
|
||
18-000-247
|
ZING™ Enterprises
1838 |
Plastic | Corner Holes | No Smoking Sign | 7 x 10 in. |
Each for $29.60
|
|
||
18-000-928
|
ZING™ Enterprises
1838S |
Polystyrene | Self-adhesive | Adhesive Label | 7 x 10 in. |
Each for $21.90
|
|
||
18-001-992
|
ZING™ Enterprises
1834D |
Polystyrene | Corner Holes | Window Decal | 5 x 7 in. |
Pack of 2 for $18.44
|
|
||
18-000-746
|
ZING™ Enterprises
2838A |
Aluminum | Corner Holes | No Smoking Sign | 10 x 14 in. |
Each for $44.05
|
|
||
18-000-718
|
ZING™ Enterprises
1838A |
Aluminum | Corner Holes | No Smoking Sign | 7 x 10 in. |
Each for $35.25
|
|
||
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- Include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Self-Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7 in. x 5 in. signs are sold 2/pack.
Specifications
Communication | |
English |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.