Learn More
ZING™ Enterprises No Smoking Sign, Oregon
Description
Plastic signs
- Made from a minimum of 70% post-consumer recycled materials
- Printed with UV-resistant inks
- Pre-drilled for easy mounting
- include adhesive mounting tabs
- Impact-resistant plastic is suitable for indoor or outdoor use.
Aluminum signs
- Made from 94% recycled materials
- Printed with UV-resistant inks
- Suitable for indoor and outdoor use
- Pre-drilled for easy mounting.
Self-Adhesive signs
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
Sign reads: No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805, subject to 30 days in jail or a $1,250 fine. Under Oregon's Smokefree Workplace Law this business is smokefree (ORS 433.835-870, effective January 1, 2009). Smoking is not allowed within 10 feet of building entrances, exits, windows and air intake vents. For information and complaints: 1-866-621-6107 or www.healthoregon.org/smokefree. Want to quit smoking? 1-800-QUIT-NOW or 1-877-2NO-FUME (Espanol)
Certifications
State No Smoking Laws and Regulations
Specifications
Specifications
Material | Plastic |
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 7 in. |
Width (English) | 10 in. |
Languages | English |
Dimensions (L x W) | 7 x 10 in. |
Displayed Text | No smoking within 10 feet, Please dispose of cigarette butts safely and properly. Discarding cigarettes on the ground is considered offensive littering under ORS 164.805, subject to 30 days in jail or a $1,250 fine. |
Product Type | No Smoking Sign |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.