Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises No Smoking Window Decal/Label No Smoking Symbol
Click to view available options
Mounting Type:
Corner Holes
Self-adhesive
Product Type:
Adhesive Label
Window Decal
Dimensions (L x W):
4 x 4 in.
6 x 6 in.
Description
Adhesive Labels
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs)
- Designed to be placed on the inside of windows
- Made from recycled polystyrene.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
Specifications
Specifications
Material | Polystyrene |
Quantity | 2/Pk. |
Mounting Type | Self-adhesive |
For Use With (Application) | Communication |
Height (English) | 4 in. |
Width (English) | 4 in. |
Languages | Universal |
Dimensions (L x W) | 4 x 4 in. |
Displayed Text | No Smoking Pictogram |
Product Type | Adhesive Label |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction