Learn More
Description
- Provides comfort and breathability
Specifications
Specifications
| Product Type | Fire Protectant Hood |
| Size | Universal |
| Material | Nomex, Lenzing FR |
| Color | Black |
| Closure Type | Pull-over |
| Disposable | Reusable |
| Design Type | Tri-Cut Design |
| Certifications/Compliance | Meets NFPA 1971 Requirements, TPP Rating 23 |
| Quantity | 1 Ea. |
| Includes | Hood Only |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.