Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Non-Graduated Transfer Pipets

Catalog No. 21381273
Change view
Click to view available options
Volume (Metric):
1.7 mL
4 mL
5 mL
7 mL
8 mL
8.5 mL
Packaging Type:
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 10 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 100/Pk., 5 Pk/Cs.
Individually Wrapped, 25/Pk., 10 Pk/Cs.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Type
21-381-273 1.7 mL 500/Pk., 10 Pk/Cs.
21-381-275 1.7 mL Individually Wrapped, 100/Pk., 5 Pk/Cs.
21-381-274 1.7 mL 20/Pk., 25 Pk/Cs.
21-381-270 8 mL 20/Pk., 20 Pk/Cs.
21-381-266 5 mL 500/Pk., 10 Pk/Cs.
21-381-265 5 mL Individually Wrapped, 100/Pk., 5 Pk/Cs.
21-381-264 5 mL 20/Pk., 25 Pk/Cs.
21-381-263 4 mL 500/Pk., 10 Pk/Cs.
21-381-262 4 mL Individually Wrapped, 100/Pk., 4 Pk/Cs.
21-381-261 4 mL 20/Pk., 20 Pk/Cs.
21-381-259 7 mL 500/Pk., 10 Pk/Cs.
21-381-258 7 mL Individually Wrapped, 100/Pk., 5 Pk/Cs.
21-381-257 7 mL 20/Pk., 25 Pk/Cs.
21-381-256 8.5 mL 250/Pk., 10 Pk/Cs.
21-381-255 8.5 mL Individually Wrapped, 25/Pk., 10 Pk/Cs.
21-381-271 8 mL Individually Wrapped, 100/Pk., 4 Pk/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 21-381-273 Supplier Globe Scientific Supplier No. 138020B
Add to Cart
Add to Cart

These popular non-graduated pipets are offered in a variety of styles.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 0.9 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 25
Graduated No
Length (English) 3.4 in.
Packaging Type 500/Pk., 10 Pk/Cs.
Color Natural
Volume (Metric) 1.7 mL
Length (Metric) 87 mm
Type Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.