Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caresfield Non-Latex Smooth Disposable Tourniquet

Click to view available options
Packaging Type:
Dispenser box
Flat Pack
Individually rolled
Color:
Blue
Orange
Pink
Purple
Yellow
Description
- Not made with natural rubber latex
- Bright colors
- Odor-free
- Powder-free
Specifications
Specifications
Color | Blue |
Latex Free | Yes |
Product Type | Adult Tourniquet |
Disposable | Single-use |
Length (English) | 18 in. |
Width (English) | 1 in. |
Dimensions (L x W) | 18 x 1 in. |
Packaging Type | Flat Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction