Learn More
Description
- Fused silica tubing refers to tubing with a protective coating
- Use as transfer lines, guard columns, or retention gaps
- Can be used to make customized columns
- Ideal for use with injection solvents such as alkanes, carbon disulfide, and ethers
- Composition: Methyl
- Deactivated
- Non-polar
Specifications
Specifications
| For Use With | Injection Solvents Such as Alkanes, Carbon Disulfide, and Ethers |
| Type | Tubing |
| For Use With (Application) | Gas Chromatography (GC) |
| Diameter (Metric) Inner | 0.53 mm |
| Overall Length (Metric) | 30 m |
| Material | Silica |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.