Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Henke-Sass, Wolf Non-Sterile 2-Part Syringes
Shop All Air-Tite Products
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
30 mL
50 mL
Connection Type:
Leur Slip
Luer Lock
Includes:
100 Syringes
1000 Syringes
2000 Syringes
30 Syringes
3600 Syringes
50 Syringes
6300 Syringes
7000 Syringes
Description
- Disposable Syringes
- 2-Part Syringe
- Unsterile
- Polypropylene Barrel
- Polyethylene Plunger
- Single-use
- Latex Free
- ISO
- Chromatography
- Laboratory Use
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 13485 |
| Material | Polyethylene (Plunger), Polypropylene (Barrel) |
| Color | Clear |
| Includes | 100 Syringes |
| Latex Free | Yes |
| Disposable | Single-use |
| Packaging | Bulk |
| Volume (Metric) | 10 mL |
| Connection Type | Luer Lock |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction