Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Non-Sterile Millex™ Syringe Filters with Hydrophobic Fluoropore™ 0.2 μm Pore Size

Catalog No. SLFG033NK Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
1000/Pk.
250/Pk.
50/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SLFG033NK 1000/Pk.
SLFG033NS 50/Pk.
SLFG033NB 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SLFG033NK Supplier MilliporeSigma™ Supplier No. SLFG033NK
Add to Cart
Add to Cart

Millex™ syringe filter, Fluoropore™ PTFE, Hydrophobic, Non-sterile 0.2 μm pore size, 33 mm diameter

  • Applications: Filtration of organic solutions, Vent filtration, Sterilization of gases
  • Ideal for filtering samples in organic solvents, preventing back-streaming of atmospheric moisture in venting applications
  • Broad chemical compatibility and solvent resistance with organic solutions
  • Polypropylene housing material offers low levels of extractables and broad chemical compatibility
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) PTFE (Hydrophobic)
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) Filtration of organic solutions, Vent filtration, Sterilization of gases
Housing Material Polypropylene
Hydrophobicity Hydrophobic
Product Line Millex
Quantity 1000/Pk.
Type Millex-FH Membrane
Volume (Metric) ≤100 mL
Diameter (Metric) 33 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.