Learn More
Description
Extra-heavy wall construction is ideal for numerous testing applications
- Round bottom
- Special molding avoids leaks and cracks
- Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)
Order Info
Caps for 17mm tubes available separately (14-961-12, 14-961-15).
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 100 mm |
| Material | Polystyrene |
| Disposable | Single-use |
| For Use With | Ideal for numerous testing applications |
| Quantity | 1000/Cs. |
| Sterility | Non-sterile |
| Diameter (Metric) | 17 mm |
| Closure Type | Not Included |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.