Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Nonsterile Reusable Borosilicate Glass Milk Bacteriological Pipets
Shop All Fisherbrand Products

Click to view available options
Tolerance:
±0.025 mL
±0.04 mL
Volume (Metric):
1 mL
1.1 mL
2.2 mL
Graduations:
1 mL
1.1, 1, 0.5 mL
2.2, 2.1, 2, 1 mL
Description
- Calibrated “To Deliver” indicated amount of milk at 68°F (20°C)
Some states require that a special state agency approve these pipets before use; verify requirements for your state. Accuracy printed on pipets applies to milk only.
Compliance
Meet current APHA specifications
Specifications
Specifications
| Certifications/Compliance | APHA |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Graduations | 1 mL |
| Includes | Permanent markings |
| Temperature (English) Operating | 68°F |
| Temperature (Metric) Operating | 20°C |
| Tip Style | Tuf-Temp™ treated |
| Tolerance | ±0.025 mL |
| Color | Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction