Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nonsterile Syringe Filter PES

Catalog No. 09720510 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
Quantity:
150/Pk.
1500/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
09-720-510 0.22 μm 1500/Pk.
09-720-512 0.45 μm 150/Pk.
09-720-513 0.45 μm 1500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-720-510
Add to Cart
Add to Cart

Used for clarifying solutions.

Clarification of protein-containing solutions, and aqueous or mild organic solvents
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) PES
Pore Size 0.22 μm
Sterility Non-sterile
Housing Material Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Leur-Slip
Quantity 1500/Pk.
Diameter (Metric) 33 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.