Learn More
Description
Specifications
Specifications
| Material (Membrane) | PES |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Housing Material | Polypropylene |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Leur-Slip |
| Quantity | 150/Pk. |
| Diameter (Metric) | 33 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.