Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ 5500 Series Convenience Pack Respirators
Click to view available options
Cartridge Type:
Defender™ Multi-Contaminant Cartridges
Organic Vapor
Organic Vapor, Acid Gas
P100 Cartridge
Size:
Small
Medium
Large
Includes:
Multi-Contaminant Cartridges and P100 Filters
OV Cartridge
OV Cartridge, N95 Filter
OV Cartridge, P100 Particulate Filters
OV Cartridge, R95 Filter
OV and AG Cartridges
OV and AG Cartridges, P100 Particulate Filters
P100 Particulate Filters
Description
- Low-maintenance, reusable, economical
- Soft, comfortable elastomer facepiece
- For use with North cartridges, filters and accessories
- Incorporates the anatomic design of the North 7700 Series respirators
- Requires very little maintenance
- Contoured sealing flange and cradle suspension system combine to ensure proper positioning
- All parts are replaceable, extending service life
- Easy-to-order 5500 Series Convenience Packs include most commonly used cartridges and filters
- Available in a range of sizes and cartridge/filter combinations
Specifications
Specifications
| Cartridge Type | Organic Vapor, Acid Gas |
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
| Color | Black |
| Material | Thermoplastic Elastomer |
| Product Type | Half-Mask Respirator |
| Size | Large |
| Facepiece Material | Thermoplastic Elastomer |
| For Use With (Application) | Agriculture, food services, government, municipal service |
| Includes | OV and AG Cartridges |
| Model | 5503L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction