Learn More
Description
- Nine-base polycarbonate hardcoated lenses provide 180° field of distortion-free vision; block 99.9% UV
- Lightweight design with sport temples and soft temple-tip pads for secure, wraparound fit
- Molded universal nose bridge for comfortable fit
Compliance
Meet or exceed ANSI™ Z87.1-2010 standards.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | Meets or exceed ANSI Z87.1-2003 standards. |
| Lens Tint | Blue Mirror |
| Frame Color | Gray |
| Lens Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.