Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ A700 Series Safety Glasses
Click to view available options
Frame Color:
Clear
Gray
Lens Coating:
Scratch-resistant
Lens Tint:
Amber
Blue Mirror
Clear
Silver Mirror, Indoor/Outdoor
TSR Gray
Description
- Nine-base polycarbonate hardcoated lenses provide 180° field of distortion-free vision; block 99.9% UV
- Lightweight design with sport temples and soft temple-tip pads for secure, wraparound fit
- Molded universal nose bridge for comfortable fit
Compliance
Meet or exceed ANSI™ Z87.1-2010 standards.
Specifications
Specifications
| Certifications/Compliance | Meets or exceed ANSI Z87.1-2003 standards. |
| Lens Coating | Scratch-resistant |
| Lens Tint | Clear |
| Frame Color | Clear |
| Lens Material | Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction