Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North Adaptec™ Uvex HydroShield™ Anti-Fog Coating Safety Glasses
Click to view available options
Description:
Narrow Size, Black/Red Frame, Amber Lens
Narrow Size, Black/Red Frame, Clear Lens
Narrow Size, Black/Red Frame, Smoke Lens
Regular Size, Black/Red Frame, Clear Lens
Description
- Adjustable nose bridge centers eyes to reduce fatigue
- Self-adjusting nose pads provde greater comfort, contact and stability
- Vented cushioned frame allows optimum air circulation to reduce fogging
- Temple hinge ratchets to seven positions — 30° of adjustment— to angle lens angle for optimal eye protection
- Temple design adjusts tension for personal comfort
- 99.9% UV protection
- Replaceable lenses
- Adjustable temples for comfort
- HydroShield Anti-Fog coating
Compliance
Meets ANSI Z87.1-2010 and CSA Z94.3 standards.

Specifications
Specifications
Lens Coating | Anti-fog, Anti-static, Scratch-resistant |
Certifications/Compliance | Meets ANSI Z87.1-2010, CSA Z94.3 |
Description | Narrow Size, Black/Red Frame, Clear Lens |
Lens Tint | Clear |
Product Type | Safety glasses |
Frame Color | Black/Red |
Frame Material | Polycarbonate |
Frame Type | Narrow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction