Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ AK Latex Cleanroom Gloves

Catalog No. 19067709 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-067709 7
19-067714 8
19-067715 9
19-067716 10
19-067717 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-067709 Supplier Honeywell™ Supplier No. AK1815/O/7
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Natural rubber latex chemical resistant gloves feature a diamond embossed palm for secure dry and wet grip. Suitable for Class 100/ISO 5 or higher cleanroom.

  • 100% natural rubber latex has enhanced dexterity and elasticity
  • Powder free manufacturing process reduces particulate and extractable contamination
  • Diamond embossed palm provides added grip on wet surfaces
  • Cleanroom packaged to protect gloves from airborne contamination
  • Double-bagged with cleanroom compatible packaging and labeling materials
  • Size embossed on gloves so there is no ink to contaminate process
  • Suitable for up to class 100 cleanroom

Specifications

Certifications/Compliance IEST-RP-CC005.3, ASTM F739
Certifications/Compliance (Europe) EN388, EN374-3
Cleanroom Class Class 100 (ISO 5)
Color Orange
Exterior Finish Partially Textured
Latex Free No
Material Latex
Powdered Powder Free
Size 7
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model AK1815/O/7
Series AK
Length (English) 15 in.
Length (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.