Learn More
Description
- 100% natural rubber latex has enhanced dexterity and elasticity
- Powder free manufacturing process reduces particulate and extractable contamination
- Diamond embossed palm provides added grip on wet surfaces
- Cleanroom packaged to protect gloves from airborne contamination
- Double-bagged with cleanroom compatible packaging and labeling materials
- Size embossed on gloves so there is no ink to contaminate process
- Suitable for up to class 100 cleanroom
Specifications
Specifications
| Certifications/Compliance | IEST-RP-CC005.3, ASTM F739 |
| Certifications/Compliance (Europe) | EN388, EN374-3 |
| Cleanroom Class | Class 100 (ISO 5) |
| Color | Orange |
| Exterior Finish | Partially Textured |
| Latex Free | No |
| Material | Latex |
| Powdered | Powder Free |
| Size | 10 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.