Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ AK Latex Cleanroom Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- 100% natural rubber latex has enhanced dexterity and elasticity
- Powder free manufacturing process reduces particulate and extractable contamination
- Diamond embossed palm provides added grip on wet surfaces
- Cleanroom packaged to protect gloves from airborne contamination
- Double-bagged with cleanroom compatible packaging and labeling materials
- Size embossed on gloves so there is no ink to contaminate process
- Suitable for up to class 100 cleanroom
Specifications
Specifications
| Certifications/Compliance | IEST-RP-CC005.3, ASTM F739 |
| Certifications/Compliance (Europe) | EN388, EN374-3 |
| Cleanroom Class | Class 100 (ISO 5) |
| Color | Orange |
| Exterior Finish | Partially Textured |
| Latex Free | No |
| Material | Latex |
| Powdered | Powder Free |
| Size | 7 |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction