Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ 17 mil Butyl Chemical Resistant Gloves
Click to view available options
Size:
8
9
10
11
Description
For use with ketones and esters, and applications such as aircraft maintenance, automotive, chemical handling and processing and hazmat work.
- Made from butyl synthetic rubber
- All gloves have rolled cuffs
- Available with smooth or rough Grip Saf™ finish for wet applications
- Unlined wtih sanitized interior

Specifications
Specifications
Certifications/Compliance | ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, EN 374 |
Certifications/Compliance (Europe) | EN 420 |
Color | Black |
Hand | Specific |
Latex Free | Yes |
Material | Butyl |
Size | 10 |
Thickness (English) | 17 mil |
Thickness (Metric) | 0.43 mm |
EN388 Standard | EN 388 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction