Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ 16 mil Butyl Chemical Resistant Gloves

Catalog No. 19025594 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
7
8
9
10
11
Grip Design:
Grip-Saf™
Smooth
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Grip Design
19-025-594 10 Smooth
18-999-2371 7 Grip-Saf™
19-025-596 8 Grip-Saf™
19-025-597 9 Grip-Saf™
19-025-598 10 Grip-Saf™
19-025-590 7 Smooth
19-025-591 8 Smooth
19-025-592 9 Smooth
19-050-565 11 Smooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-025-594 Supplier Honeywell™ Supplier No. B161/10
Add to Cart
Add to Cart
This item is not returnable. View return policy

Unsupported 16 mil thick butyl gloves with rolled beaded cuffs offer permeation resistance to gas and water vapor. Available in smooth finish or Grip-Saf™ palm for enhanced grip.

For use with ketones and esters, and applications such as aircraft maintenance, automotive, chemical handling and processing and hazmat work.

  • Made from butyl synthetic rubber
  • All gloves have rolled cuffs
  • Available with smooth or rough Grip Saf™ finish for wet applications
  • Unlined wtih sanitized interior

Specifications

Certifications/Compliance ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, EN 374
Certifications/Compliance (Europe) EN 420
Color Black
Hand Specific
Latex Free Yes
Material Butyl
Size 10
Thickness (English) 16 mil
Thickness (Metric) 0.40 mm
EN388 Standard EN 388
For Use With (Application) Aircraft maintenance, chemical handling and processing, domestic preparedness, laboratory and hazmat
Glove Cuff Style Beaded/Rolled
Grip Design Smooth
Lining Unlined
Model B161/10
Length (English) 11 in.
Length (Metric) 27.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.