Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ CFR-1™ Reusable Particulate Respirators

Replaceable filters save money and reduce waste

Specifications

Certifications/Compliance NIOSH
Color Code White
Color Blue
Disposable Reusable
Filter Type N95
View More Specs

Includes: Single N95 filter for minimum 95% efficient filtration of solids and particulate aerosols free of oil.

Products 2
Catalog Number Mfr. No. Product Type For Use With (Application) Includes Size Price Quantity & Availability  
Catalog Number Mfr. No. Product Type For Use With (Application) Includes Size Price Quantity & Availability  
19-051-337
View Documents
Honeywell™
4200M
Dust Mask Grinding, sanding, sweeping, dusty environment Single N95 filter for minimum 95% efficient filtration of solids and particulate aerosols free of oil. Medium N/A N/A N/A
19-051-339
View Documents
Honeywell™
4200MW
Half Mask Respirator Assembly Welding Single N95 filter for minimum 95% efficient filtration of solids and particulate aerosols free of oil. Medium N/A N/A N/A
Description

Description

Respirators combine a reusable facepiece retainer with a replaceable cup-style filter medium.

  • Exhalation valve keeps filter dry and cool and permit easier breathing
  • Provides increased wearer comfort and extends filter life; a single filter can provide all-day protection
  • Inhalation valve also allows user to perform a positive pressure seal check
  • Facepiece features a soft thermoplastic elastomer seal and an adjustable strap head harness for a secure and comfortable fit
  • “Parking mechanism” permits wearer to hang respirator from neck when not in use
  • Welding respirator shares the features of the dust mask, plus it comes with a stainless-steel mesh cover to protect wearer from heat, sparks, and slag

Order Info

Choose from basic dust mask or welding respirator.

Specifications

Specifications

NIOSH
Blue
N95
Yes
1 Ea.
White
Reusable
Single N95 filter for minimum 95% efficient filtration of solids and particulate aerosols free of oil.
Thermoplastic Elastomer
Cradle
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.