Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Chemsoft CE Nitrile Gloves

Catalog No. 19050063D Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-063D Large
19-050-063B Small
19-050-063C Medium
19-050-063E X-Large
19-050-063A X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-050-063D Supplier Honeywell™ Supplier No. CE412W/L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, nitrile glove suitable for Class 100 cleanroom environments.

  • Unsupported 100% nitrile gloves
  • Low modulus formulation maintains chemical resistance without sacrificing
  • ESD properties
  • Cleanroom packaged for protection against airborne contamination
  • Double bagged with cleanroom compatible packaging and labeling materials
  • Suitable for up to class 100 cleanroom
  • Rolled cuff prevents tearing when donning
  • For use with fine assembly of parts in cleanrooms, pharmaceutical, paints shops

Specifications

Certifications/Compliance ASTM F739
Certifications/Compliance (Europe) EN ISO 374-1, EN 0075/797/162/
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Translucent
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards IEST-RP-CC005.3
Model CE412W/L
Series Chemsoft CE412
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.