Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Chemsoft CE Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Unsupported 100% nitrile gloves
- Low modulus formulation maintains chemical resistance without sacrificing
- ESD properties
- Cleanroom packaged for protection against airborne contamination
- Double bagged with cleanroom compatible packaging and labeling materials
- Suitable for up to class 100 cleanroom
- Rolled cuff prevents tearing when donning
- For use with fine assembly of parts in cleanrooms, pharmaceutical, paints shops

Specifications
Specifications
Certifications/Compliance | ASTM F739 |
Certifications/Compliance (Europe) | EN ISO 374-1, EN 0075/797/162/ |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 1.5 |
Color | Translucent |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction