Learn More
Honeywell™ North™ Primair™ 100 Series PA101 Loose-Fitting Facepiece Assembly
Shop All Protective Industrial Products Inc. ProductsDescription
Includes
Facepiece, adjustable headgear, and replaceable sweatband.
- Spun-bound polypropylene hood cover with Velcro™ strip and rust-resistant snaps attaches and removes easily from headgear
- Triple adjustment headgear provides a secure and comfortable fit
- Replaceable 3/16 in. (0.48 cm) foam sweatband with adhesive backing adheres and removes easily from headband
- Lens made of 0.040 mil co-polyester
- Polypropylene chin cover
- Hoods with collar and full bib have an assigned protection factor (APF) of 1000
- Manifold directs air over lens to reduce fogging
Specifications
Specifications
| Assigned Protection Factor (APF) | 25 |
| Certifications/Compliance | NIOSH |
| Material | Polypropylene |
| Product Type | Facepiece Assembly |
| Size | Small |
| Flow Rate | Continuous flow |
| For Use With (Application) | Pharmaceutical and light duty applications |
| For Use With (Equipment) | Compact Air 200 Series PAPR and CF1000 Series |
| Includes | Tychem™ QC headcover and adjustable headgear |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.