Learn More
Honeywell™ North™ 14 mil Butyl Chemical Resistant Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- For use in domestic preparedness, hazmat applications, chemical handling and processing, laboratory, solvents (general), aircraft maintenance and automotive industries
- High permeation resistance to gas and water vapor for greater worker protection, especially when handling toxic substances
- Flexible and sensitive, even at lower temperatures
- Rolled bead cuffs with smooth finish or rough grip
- Unlined with sanitized interior
- Thickness: 14 mil; Length: 14 in.
Compliance
Manufactured to military specifications and WMD chemical requirements.
Specifications
Specifications
| Certifications/Compliance | ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, MIL-DTL-43976D, EN 374 |
| Certifications/Compliance (Europe) | EN 420 |
| Color | Black |
| Latex Free | Yes |
| Material | Butyl |
| Size | Small |
| Thickness (English) | 14 mil |
| Thickness (Metric) | 0.35 mm |
| EN388 Standard | EN 388 |
| For Use With (Application) | Aircraft maintenance, automotive, chemical handling and processing, domestic preparedness, laboratory, hazmat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.