Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ 7 mil Butyl Chemical Resistant Gloves

Catalog No. 191301161B
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Unsupported butyl gloves are 14 in. in length with a curved finger and hand design to promote dexterity. Available in smooth finish.

  • For use in domestic preparedness, hazmat applications, chemical handling and processing, laboratory, solvents (general), aircraft maintenance and automotive industries
  • High permeation resistance to gas and water vapor for greater worker protection, especially when handling toxic substances
  • Flexible and sensitive, even at lower temperatures
  • Rolled bead cuffs with smooth finish
  • Unlined with sanitized interior
  • Thickness: 7 mil; Length: 14 in.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, MIL-DTL-43976D, EN 374
Certifications/Compliance (Europe) EN 420
Color Black
Latex Free Yes
Material Butyl
Size Small
Thickness (English) 7 mil
Thickness (Metric) 0.17 mm
EN388 Standard EN 388
For Use With (Application) Aircraft maintenance, chemical handling and processing, domestic preparedness, laboratory and hazmat
Glove Cuff Style Beaded/Rolled
Grip Design Smooth
Lining Unlined
Model B074GI/S
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.