Learn More
Honeywell™ North™ Emergency Escape Breathing Apparatus (EEBA)
Description
Includes
Lightweight, low-maintenance canisters
- Low-maintenance design ensures EEBAs are ready when needed
- Durable polyurethane hood with elastic neckband simply slips over wearer's head
- High-visibility carrying bags are easy to locate, even in smoky conditions; illustrated instructions are clearly printed on each case
- 360° transparent air hood has a deflector to blow incoming air onto the lens to minimize fogging
- ON/OFF valve is easy to locate and operate
- Pressure gauge is easy to read
Order Info
Optional molded plastic storage cases are also available for easy carrying and storage. Call your Fisher Safety Customer Service Representative at 1-800-772-6733 for description of cases.
Certifications
Lightweight, refillable aluminum air cylinders are approved by the Department of Transportation with a five-year hydrostatic test cycle.
Compliance
NIOSH/MSHA approved for respiratory protection during escape from oxygen-deficient atmospheres, gases, and vapors at temperatures above -17°C (0°F).
Warranty and Services
Pressure-reducing valve is specially designed to reduce maintenance requirements and carries a two-year warranty.
Specifications
Specifications
| Certifications/Compliance | NIOSH, MSHA |
| Product Type | Escape Breathing Apparatus |
| Duration | 10 min. |
| Pressure | 3000 psi |
| Cycle Time | 10 min. |
| Flow Rate | 42 L/min. |
| Includes | 10 lb. polyurethane hood with elastic neckband, on/off valve, pressure gauge, high-visibility carrying bags, canisters |
| Temperature (English) Range | 0°F |
| Temperature (Metric) Range | -18°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.