Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Emergency Survival Blanket
Click to view available options
Quantity:
250 Pk.
Description
- Traps 80% of body heat to combat shock and hypothermia
- Highly durable and visible

Specifications
Specifications
Product Type | Emergency Survival Blanket |
Length (Metric) | 11.74 cm |
Color | Silver |
Material | Aluminum |
Quantity | 250 Pk. |
Dimensions (L x W) | 52 x 84 in. |
Width (Metric) | 6.03 cm |
Height (Metric) | 2.22 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction