Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Faceshield Window

Catalog No. 19823345 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Product Type:
Faceshield window, Shade 5
Faceshield window, Shade 8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-823-345 Faceshield window, Shade 8
19-823-346 Faceshield window, Shade 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-823-345 Supplier Honeywell™ Supplier No. 4178IRUV8
This item is not returnable. View return policy

Specifications

Width (Metric) 41.9 cm
Thickness (English) 0.060 in.
Width (English) 16.5 in.
Product Type Faceshield window, Shade 8
Length (English) 8 in.
Length (Metric) 20.3 cm
Lens Material Fiber-metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.