Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ First Aid Adhesive Bandages
Click to view available options
Length (English):
3 in.
Width (English):
0.75 in.
1 in.
2 in.
Material:
Plastic
Specifications
Specifications
| Product Type | Adhesive Bandage |
| For Use With (Application) | Unitized first aid kits |
| Length (English) | 3 in. |
| Length (Metric) | 7.6 cm |
| Material | Plastic |
| Dimensions (L x W) | 3 x 2 in. |
| Width (English) | 2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction