Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Gauze Sponges Non-Sterile
Click to view available options
Length (English):
2 in.
4 in.
Width (English):
2 in.
4 in.
Specifications
Specifications
| Product Type | Gauze Sponge |
| For Use With (Application) | Ideal for cleaning a wound or applying medication |
| Length (English) | 2 in. |
| Color | White |
| Material | Mesh |
| Sterility | Non-sterile |
| Grade | USP Surgical |
| Quantity | 200 Pk. |
| Thickness | 12 ply |
| Width (English) | 2 in. |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction