North Glove Box Gloves

Hand specific and ambidextrous styles available for comfortable fit

Manufacturer: Honeywell Safety Products 8B1532A/9Q

 View more versions of this product

Catalog No. 19-018-047

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Cuff 8 in.
    Diameter (Metric) Cuff 20.32cm
    Exterior Finish Smooth
    Length (Metric) 81.28cm
    Circumference (Metric) Hand 25cm
    Thickness 15mil
    Circumference (English) Hand 9.75 in.
    Hand Ambidextrous
    Length (English) 32 in.
    Material Butyl
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit