Learn More
Description
CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.
- CSM gloves for use in glove boxes
- Abrasion resistant
- Resistant to ozone or oxidizing chemicals
- Naturally soft for worker comfort
- White surface for enhanced visibility
- Hand specific or ambidextrous
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 388, EN 374 |
| Color | White |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | CSM |
| Size | 10.5 |
| Sterility | Non-sterile |
| Thickness (English) | 15 mil |
| Thickness (Metric) | 0.38 mm |
| Grip Design | Smooth |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.