Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Grip N™ Nitrile-Coated Hot Mill Gloves
Click to view available options
:
Men's
Description
- Seamless knit construction ensures superior comfort and reduces hand fatigue
- Nitrile coating on both sides of the glove to enhance grip capabilities and extend life
- Aramid Fiber shell provides cut/slash protection
- Cotton/polyester liner increases comfort and thermal protection
- Machine washable
Specifications
Specifications
| Construction | Seamless Knit |
| Cuff Material | Cotton |
| Coating Material | Nitrile |
| Color | Yellow |
| Cut Resistance Rating | ANSI A3 |
| Hand | Ambidextrous |
| Material | Aramid Fiber |
| Product Type | Hot Mill Gloves |
| Size | Universal |
| Temperature (English) Max. | 400°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction