Learn More
Honeywell™ North™ HM500 Series Half Mask
Description
- Lighter than other similar masks with cartridges available on the market
- Softer material for better touch and seal with skin, for long-time use
- Professional design for universal fit
- Advanced over-molding manufacturing and design made for intuitive assembly and disassembly
- Drop-down function replaces need to doff hardhat or earmuff for quick work break (Fisher cat #'s 19-185-597, 598 and 599)
- Easy cleaning and maintenance
Specifications
Specifications
| Connection Type | Threaded |
| Color | Black |
| Material | Thermoplastic Elastomer |
| Product Type | Half-Mask Respirator |
| Size | Medium |
| With Exhalation Valve | Yes |
| For Use With (Application) | Oil and gas, pharmaceutical, general manufacturing, metal industry, construction |
| For Use With (Equipment) | N-Series filters and cartridges |
| Latex Free | Yes |
| Model | HM501TM |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.