Learn More
Description
- Material: Chlorosulfonated polyethylene
- Length: 13 in. (33 cm)
- Thickness: 10 mil
- White
- Surface finish: Smooth
- For use with sleeves
- Multi-Dip construction
- Resistant to UV radiation
- Natural soft feel and smooth surface finish
- White Hypalon surface that can be cleaned easily
- Resistant to accidental tears due to increased tensile strength
Applications:
Pharmaceutical, biotech, semi-conductor, nuclear, defense and manufacturing industries
Specifications
Specifications
| Certifications/Compliance | ASTM D412 |
| Certifications/Compliance (Europe) | EN 420, EN 388 |
| Color | White |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Material | CSM |
| Size | 10 |
| Thickness (English) | 10 mil |
| Thickness (Metric) | 0.25 mm |
| For Use With (Application) | Pharmaceutical, biotechnical, semi-conductor, nuclear, defense and manufacturing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.