Learn More
Honeywell™ North™ Powder-Free Latex Finger Cots
Shop All Protective Industrial Products Inc. ProductsDescription
- Latex construction seals out moisture and debris
- 3 mil thickness is capable of withstanding punctures and abrasion
- Uniform thickness ensures equal sensitivity in all critical areas
- Very low extractables to reduce contamination from reactive ions
- Finger cots are disposable to help reduce cross contamination
- Provides an ideal level of protection when a full glove is unnecessary
Specifications
Specifications
| Applications | Industrial |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Material | Latex |
| Powdered | Powder Free |
| Product Type | Finger Cot |
| Size | X-Large |
| Thickness (English) | 3 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.