Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Powder-Free Latex Finger Cots
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Latex construction seals out moisture and debris
- 3 mil thickness is capable of withstanding punctures and abrasion
- Uniform thickness ensures equal sensitivity in all critical areas
- Very low extractables to reduce contamination from reactive ions
- Finger cots are disposable to help reduce cross contamination
- Provides an ideal level of protection when a full glove is unnecessary

Specifications
Specifications
Applications | Industrial |
Color | White |
Disposable | Single-use |
Exterior Finish | No Texture |
Hand | Ambidextrous |
Material | Latex |
Powdered | Powder Free |
Product Type | Finger Cot |
Size | Medium |
Thickness (English) | 3 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction