Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Nitri-Box™ Nitrile Glove Box Gloves

Catalog No. 19726500 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
9.75
10.5
Port Size (English):
8 in.
10 in.
Port Size (Metric):
20.3 cm
25.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Port Size (English) Port Size (Metric)
19-726-500 10.5 10 in. 25.4 cm
19-726-501 9.75 8 in. 20.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-726-500 Supplier Honeywell™ Supplier No. 10LA1832A/10H
Add to Cart
Add to Cart
This item is not returnable. View return policy

Proprietary nitrile formulation offers a combination of chemical resistance, mechanical protection and wearer comfort. Available in 8 in. or 10 in. port sizes.

  • Nitrile formulation provides protection from a broad range of chemicals
  • Mechanically robust with abrasion, puncture, cut and snag resistance
  • One piece design is convenient and safe
  • Light in weight up to 30% lighter than comparable gloves
  • Unique, soft and flexible feel
  • Compatible with alcohol cleaning practices
  • Will not degrade or become slippery
  • Textured grip provides safer grip of both wet and dry objects
  • Inherently anti-static: surface resistance is 1011 Ω/sq
  • Ambidextrous
  • Port sizes of 8 in. and 10 in.
  • Ideal for glovebox operations in pharmaceutical, nuclear, biotech, semi-conductor and manufacturing

Specifications

Color Green
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Size 10.5
Sterility Non-sterile
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
For Use With (Application) Pharmaceutical, nuclear, biotech, semi-conductor and manufacturing industries
Grip Design Textured
Model 10LA1832A/10H
Port Size (English) 10 in.
Port Size (Metric) 25.4 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.