Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Nitri-Box™ Nitrile Glove Box Gloves

Catalog No. p-3964359
Click to view available options
Size:
9.75
Port Size (English):
8 in.
Port Size (Metric):
20.3 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Proprietary nitrile formulation offers a combination of chemical resistance, mechanical protection and wearer comfort. Available in 8 in. or 10 in. port sizes.

  • Nitrile formulation provides protection from a broad range of chemicals
  • Mechanically robust with abrasion, puncture, cut and snag resistance
  • One piece design is convenient and safe
  • Light in weight up to 30% lighter than comparable gloves
  • Unique, soft and flexible feel
  • Compatible with alcohol cleaning practices
  • Will not degrade or become slippery
  • Textured grip provides safer grip of both wet and dry objects
  • Inherently anti-static: surface resistance is 1011 Ω/sq
  • Ambidextrous
  • Port sizes of 8 in. and 10 in.
  • Ideal for glovebox operations in pharmaceutical, nuclear, biotech, semi-conductor and manufacturing
TRUSTED_SUSTAINABILITY

Specifications

Color Green
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Size 9.75
Sterility Non-sterile
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
For Use With (Application) Pharmaceutical, nuclear, biotech, semi-conductor and manufacturing industries
Grip Design Textured
Model 8LA1832A/9Q
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.