Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Nitri-Knit™ Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- High nitrile content offers resistance to cuts, snags, abrasions and punctures
- Ideal for petrochemical refining, degreasing operations, automotive assembly and chemical handling
- Resist petrochemicals, fats, oils, many acids and solvents
- Free of latex proteins which can cause allergic reactions
- Will not swell, sag or weaken from fat absorption
- Interlocked knit liner provides comfort
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157 |
| Certifications/Compliance (Europe) | EN 420, EN 374 |
| Chlorinated | No |
| Color | Blue |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 8 |
| EN388 Standard | EN 388 |
| EN 421 | No |
| For Use With (Application) | Automotive assembly, painting, chemical handling, processing, degreasing, dip tank cleanup, fishing industry, food processing, general maintenance work, printing cleanup, refinery (general), Solvents (general) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction