Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Nitri-Knit™ Gloves

Catalog No. 191600139
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy

Catalog No. 19-160-0139

Supplier: Honeywell™ NK803ES/7

This item is not returnable. View return policy

Supported 12 in. nitrile gloves with interlocked knit liner feature an attached 15 in. sleeve for full arm protection.

  • High nitrile content offers resistance to cuts, snags, abrasions and punctures
  • Ideal for petrochemical refining, degreasing operations, automotive assembly and chemical handling
  • Resist petrochemicals, fats, oils, many acids and solvents
  • Free of latex proteins which can cause allergic reactions
  • Will not swell, sag or weaken from fat absorption
  • Interlocked knit liner provides comfort
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157
Certifications/Compliance (Europe) EN 420, EN 374
Chlorinated No
Color Blue
Latex Free Yes
Material Nitrile
Size 7
EN388 Standard EN 388
EN 421 No
For Use With (Application) Automotive assembly, painting, chemical handling, processing, degreasing, dip tank cleanup, fishing industry, food processing, general maintenance work, printing cleanup, refinery (general), Solvents (general)
Glove Cuff Style Elasticated
Grip Design Rough
Liner Material Interlock knit
Lining Lined
Model NK803ES/7
Series Nitri-Knit™
Length (English) 27 in.
Length (Metric) 68 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.