Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Nitri-Knit™ Nitrile Gloves With Insulated Liner, Attached Sleeve

Catalog No. 191501056
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-1056 7
19-150-1057 8
19-150-1058 9
19-150-1059 10
19-150-1060 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-150-1056 Supplier Honeywell™ Supplier No. NK803ESIN/7
This item is not returnable. View return policy

Supported 12 in. insulated nitrile gloves feature an attached 15 in. sleeve for full arm protection.

  • High nitrile content offers resistance to cuts, snags, abrasions and punctures
  • Ideal for petrochemical refining, degreasing operations, automotive assembly and chemical handling
  • Resist petrochemicals, fats, oils, many acids and solvents
  • Free of latex proteins which can cause allergic reactions
  • Will not swell, sag or weaken from fat absorption
  • Insulated version provides additional protection from cold and heat
  • Recommended for temperatures from -10 to 300° F (-23 to 149° C)
  • True dip coated glove has a permanent bond of nitrile to inner-liner
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR 170-199, ASTM D3389-05, 29 CFR 1915.157
Certifications/Compliance (Europe) EN 420, EN 374
Chlorinated No
Color Blue
Latex Free Yes
Material Nitrile
Size 7
EN388 Standard EN 388
EN 421 No
For Use With (Application) Automotive assembly, painting, chemical handling, processing, degreasing, dip tank cleanup, fishing industry, food processing, general maintenance work, printing cleanup, refinery (general), Solvents (general)
Glove Cuff Style Elasticated
Grip Design Rough
Liner Material Insulated
Lining Lined
Model NK803ESIN/7
Series Nitri-Knit™
Length (English) 27 in.
Length (Metric) 68 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.