Learn More
Honeywell™ NitriGuard Plus™ With Flocked Lining, Green
Shop All Protective Industrial Products Inc. ProductsDescription
- 100% nitrile is resistant to cuts, snags, abrasions and punctures
- Green with flocked interior
- 15 mil thickness
- Curved-hand shape with straight cuff edge
- For handling fats, petroleum products, and many chemicals
- USDA accepted for food processing
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 374-3 |
| Chlorinated | No |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 8 |
| Thickness (English) | 15 mil |
| Thickness (Metric) | 0.38 mm |
| EN388 Standard | EN 388:2001 |
| EN 421 | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.